ERIKS

ERIKS Timing Bar Profile L Pitch 9.525mmmm Z=19 Total Length=160mm Aluminium

  • ERIKS:14436759
  • Manufacturer:8054652090249
Image 1
Save to list

€32.40/ pieceexcl. VAT

€39.20incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
Classical
Type
L
Pitch
9.525 mm
Pitch
3/8 in
Number of teeth
19
Material
Aluminium