ERIKS

ERIKS Timing Bar Profile L Pitch 9.525mmmm Z=18 Total Length=160mm Steel

  • ERIKS:14436741
  • Manufacturer:8054652090065
Image 1
Save to list

€21.45/ pieceexcl. VAT

€25.95incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
Classical
Type
L
Pitch
9.525 mm
Pitch
3/8 in
Number of teeth
18
Material
Steel