ERIKS

ERIKS Timing Bar Profile L Pitch 9.525mmmm Z=15 Total Length=160mm Steel

  • ERIKS:14436738
  • Manufacturer:8054652090034
Image 1
Save to list

€15.89/ pieceexcl. VAT

€19.23incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
Classical
Type
L
Pitch
9.525 mm
Pitch
3/8 in
Number of teeth
15
Material
Steel