ERIKS

ERIKS Timing Bar Profile L Pitch 9.525mmmm Z=15 Total Length=160mm Aluminium

  • ERIKS:14436755
  • Manufacturer:8054652090201
Image 1
Save to list

€22.05/ pieceexcl. VAT

€26.68incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
Classical
Type
L
Pitch
9.525 mm
Pitch
3/8 in
Number of teeth
15
Material
Aluminium