ERIKS

ERIKS Timing Bar Profile L Pitch 9.525mmmm Z=10 Total Length=140mm Steel

  • ERIKS:14436733
  • Manufacturer:8054652089984
Image 1
Save to list

€8.11/ pieceexcl. VAT

€9.81incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
Classical
Type
L
Pitch
9.525 mm
Pitch
3/8 in
Number of teeth
10
Material
Steel