ERIKS

ERIKS Timing Bar Profile AT5 Pitch 5mm Z=40-2 Total Length=160mm Aluminium

  • ERIKS:14435709
  • Manufacturer:8054652100757
Image 1
Save to list

€45.57/ pieceexcl. VAT

€55.14incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
Metric
Type
AT5
Pitch
5 mm
Number of teeth
40
Material
Aluminium