ERIKS

ERIKS Timing Bar Profile AT5 Pitch 5mm Z=18-2 Total Length=140mm Aluminium

  • ERIKS:14435694
  • Manufacturer:8054652100603
Image 1
Save to list

€13.37/ pieceexcl. VAT

€16.18incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
Metric
Type
AT5
Pitch
5 mm
Number of teeth
18
Material
Aluminium