ERIKS

ERIKS Timing Bar Profile AT5 Pitch 5mm Z=16-2 Total Length=140mm Aluminium

  • ERIKS:14435693
  • Manufacturer:8054652100597
Image 1
Save to list

€11.44/ pieceexcl. VAT

€13.84incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
Metric
Type
AT5
Pitch
5 mm
Number of teeth
16
Material
Aluminium