ERIKS

ERIKS Timing Bar Profile AT5 Pitch 5mm Z=15-2 Total Length=140mm Aluminium

  • ERIKS:14435692
  • Manufacturer:8054652100580
Image 1
Save to list

€10.15/ pieceexcl. VAT

€12.28incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
Metric
Type
AT5
Pitch
5 mm
Number of teeth
15
Material
Aluminium