ERIKS

ERIKS Timing Bar Profile AT5 Pitch 5mm Z=13-2 Total Length=140mm Aluminium

  • ERIKS:14435690
  • Manufacturer:8054652100566
Image 1
Save to list

€8.42/ pieceexcl. VAT

€10.19incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
Metric
Type
AT5
Pitch
5 mm
Number of teeth
13
Material
Aluminium