ERIKS

ERIKS Timing Bar Profile AT10 Pitch 10mm Z=44-0 Total Length=160mm Aluminium

  • ERIKS:14435734
  • Manufacturer:8054652101679
Image 1
Save to list

€206.65/ pieceexcl. VAT

€250.05incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
Metric
Type
AT10
Pitch
10 mm
Number of teeth
44
Material
Aluminium