ERIKS

ERIKS Timing Bar Profile AT10 Pitch 10mm Z=36-2 Total Length=160mm Aluminium

  • ERIKS:14260220
  • Manufacturer:8054652101631
Image 1
Save to list

€120.98/ pieceexcl. VAT

€146.39incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
Metric
Type
AT10
Pitch
10 mm
Number of teeth
36
Material
Aluminium