ERIKS

ERIKS Timing Bar Profile AT10 Pitch 10mm Z=25-2 Total Length=160mm Aluminium

  • ERIKS:14435725
  • Manufacturer:8054652101570
Image 1
Save to list

€63.12/ pieceexcl. VAT

€76.38incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
Metric
Type
AT10
Pitch
10 mm
Number of teeth
25
Material
Aluminium