ERIKS

ERIKS Timing Bar Profile AT10 Pitch 10mm Z=18-2 Total Length=160mm Aluminium

  • ERIKS:14435720
  • Manufacturer:8054652101501
Image 1
Save to list

€35.63/ pieceexcl. VAT

€43.11incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
Metric
Type
AT10
Pitch
10 mm
Number of teeth
18
Material
Aluminium