ERIKS

ERIKS Timing Bar Profile 8M Pitch 8mm Z=48 Total Length=200mm Steel

  • ERIKS:14436212
  • Manufacturer:8054652085801
Image 1
Save to list

€115.60/ pieceexcl. VAT

€139.88incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
HTD
Type
8M-
Pitch
8 mm
Number of teeth
48
Material
Steel