ERIKS

ERIKS Timing Bar Profile 8M Pitch 8mm Z=28 Total Length=200mm Steel

  • ERIKS:14436202
  • Manufacturer:8054652085719
Image 1
Save to list

€43.79/ pieceexcl. VAT

€52.99incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
HTD
Type
8M-
Pitch
8 mm
Number of teeth
28
Material
Steel