ERIKS

ERIKS Timing Bar Profile 8M Pitch 8mm Z=25 Total Length=200mm Steel

  • ERIKS:14436200
  • Manufacturer:8054652085696
Image 1
Save to list

€34.55/ pieceexcl. VAT

€41.81incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
HTD
Type
8M-
Pitch
8 mm
Number of teeth
25
Material
Steel