ERIKS

ERIKS Timing Bar Polychain® GT Profile 8MGT Pitch 8mm Z=60 Total Length=200mm Steel

  • ERIKS:14435878
  • Manufacturer:8054652104953
Image 1
Save to list

€360.01/ pieceexcl. VAT

€435.61incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
Polychain® GT
Type
8M-
Pitch
8 mm
Number of teeth
60
Material
Steel