ERIKS

ERIKS Timing Bar Polychain® GT Profile 8MGT Pitch 8mm Z=48 Total Length=200mm Steel

  • ERIKS:14435875
  • Manufacturer:8054652104922
Image 1
Save to list

€235.29/ pieceexcl. VAT

€284.70incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
Polychain® GT
Type
8M-
Pitch
8 mm
Number of teeth
48
Material
Steel