ERIKS

ERIKS Timing Bar Polychain® GT Profile 8MGT Pitch 8mm Z=45 Total Length=200mm Steel

  • ERIKS:14435874
  • Manufacturer:8054652104915
Image 1
Save to list

€215.02/ pieceexcl. VAT

€260.17incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
Polychain® GT
Type
8M-
Pitch
8 mm
Number of teeth
45
Material
Steel