ERIKS

ERIKS Timing Bar Polychain® GT Profile 8MGT Pitch 8mm Z=25 Total Length=180mm Steel

  • ERIKS:14435866
  • Manufacturer:8054652104830
Image 1
Save to list

€108.11/ pieceexcl. VAT

€130.81incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
Polychain® GT
Type
8M-
Pitch
8 mm
Number of teeth
25
Material
Steel