ERIKS

ERIKS Timing Bar Polychain® GT Profile 14MGT Pitch 14mm Z=48 Total Length=200mm Steel

  • ERIKS:14435890
  • Manufacturer:8054652105844
Image 1
Save to list

€662.63/ pieceexcl. VAT

€801.78incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
Polychain® GT
Type
14M-
Pitch
14 mm
Number of teeth
48
Material
Steel