ERIKS

ERIKS Timing Bar Polychain® GT Profile 14MGT Pitch 14mm Z=44 Total Length=200mm Steel

  • ERIKS:14435889
  • Manufacturer:8054652105837
Image 1
Save to list

€606.74/ pieceexcl. VAT

€734.16incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
Polychain® GT
Type
14M-
Pitch
14 mm
Number of teeth
44
Material
Steel