ERIKS

ERIKS Timing Bar Polychain® GT Profile 14MGT Pitch 14mm Z=34 Total Length=200mm Steel

  • ERIKS:14435885
  • Manufacturer:8054652105790
Image 1
Save to list

€349.45/ pieceexcl. VAT

€422.83incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
Polychain® GT
Type
14M-
Pitch
14 mm
Number of teeth
34
Material
Steel