ERIKS

ERIKS Taper Bush 4545-35mm Bore H8

  • ERIKS:14428657
  • Manufacturer:8054652074836
Image 1
Save to list

€107.69/ pieceexcl. VAT

€130.30incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
Taper Bush Metric
Type
4545
Bore diameter
35 mm
Material
Cast iron
Length
114 mm
Largest outside diameter
162 mm
Keyway width
10 mm
Keyway depth
3.3 mm
Type of fastening screws
3/4 x 2
Tightening moment
190 Nm