ERIKS

ERIKS Taper Bush 3535-30mm Bore H8

  • ERIKS:14428608
  • Manufacturer:8054652074195
Image 1
Save to list

€52.09/ pieceexcl. VAT

€63.03incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
Taper Bush Metric
Type
3535
Bore diameter
30 mm
Material
Cast iron
Length
89 mm
Largest outside diameter
127 mm
Keyway width
8 mm
Keyway depth
3.3 mm
Type of fastening screws
1/2 x 1.1/2
Tightening moment
115 Nm