ERIKS

ERIKS Taper Bush 3030-30mm Bore H8

  • ERIKS:14428581
  • Manufacturer:8054652073907
Image 1
Save to list

€33.57/ pieceexcl. VAT

€40.62incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
Taper Bush Metric
Type
3030
Bore diameter
30 mm
Material
Cast iron
Length
76.2 mm
Largest outside diameter
108.6 mm
Keyway width
8 mm
Keyway depth
3.3 mm
Type of fastening screws
5/8 x 1.1/4
Tightening moment
90 Nm