ERIKS

ERIKS Taper Bush 3020-20mm Bore H8

  • ERIKS:14428568
  • Manufacturer:8054652073723
Image 1
Save to list

€24.18/ pieceexcl. VAT

€29.26incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
Taper Bush Metric
Type
3020
Bore diameter
20 mm
Material
Cast iron
Length
50.8 mm
Largest outside diameter
108.6 mm
Keyway width
6 mm
Keyway depth
2.8 mm
Type of fastening screws
5/8 x 1.1/4
Tightening moment
90 Nm