

€14.33/ pieceexcl. VAT
€17.34incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Taper Bush Metric |
Type | 2517 |
Bore diameter | 33 mm |
Material | Cast iron |
Length | 44.5 mm |
Largest outside diameter | 85.5 mm |
Type of fastening screws | 1/2 x 1 |
Tightening moment | 50 Nm |