ERIKS

ERIKS Taper Bush 1615-12mm Bore H8

  • ERIKS:14428520
  • Manufacturer:8054652073129
Image 1
Save to list

€7.41/ pieceexcl. VAT

€8.97incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
Taper Bush Metric
Type
1615
Bore diameter
12 mm
Material
Cast iron
Length
38.1 mm
Largest outside diameter
57 mm
Keyway width
4 mm
Keyway depth
1.8 mm
Type of fastening screws
3/8 x 5/8
Tightening moment
20 Nm