

€4.08/ pieceexcl. VAT
€4.94incl. VAT
4 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Taper Bush Metric |
Type | 1008 |
Bore diameter | 8 mm |
Material | Cast iron |
Length | 22.3 mm |
Largest outside diameter | 35 mm |
Type of fastening screws | 1/4 x 1/2 |
Tightening moment | 5.6 Nm |