

€1.01/ pieceexcl. VAT
€1.22incl. VAT
Sold per: 10Min. order: 10
252 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | ERIFLON |
Type | STANDARD |
Thickness | 0.08 mm |
Width | 19 mm |
Roller length | 12 m |
Gastec QA | No |
Material | Polytetrafluoroethylene (PTFE) |
Maximum temperature | 230 °C |
Minimum temperature | -240 °C |
Max. pressure | 20 bar |