ERIKS

ERIKS Stuffing Box Packing Hamar Ralon 9m/box 16x16 (mm)

  • ERIKS:10034074
Image 1
Packing braided from Ramie fiber with PTFE impregnation

Main areas of application:
Pumps, Agitators and Mixers. Suitable for: Paper and pulp, shipping industry, sewage plants and water treatment industries

Characteristics:
- Universal packing for low temperatures
- Cost effective
- Packing is protected against rotting
- Excellent at sealing fluids which contain solid substances
- Shaft hardness of HRC 45 is recommended

This packing is certified by Fraunhofer-Institute for Process Engineering and Packaging ,Germany, as suitable for use in food processing machinery according to FDA US 21 CFR 170.3 (i) and to article 3 of EU directive 1935/2004.

Parameters:
- Pumps : 40 bar – 12.5 m/s
- Plungers: 400 bar – 2 m/s.
Save to list

€438.00/ pieceexcl. VAT

€529.98incl. VAT

1.694 In stock - Estimated delivery date 13/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€438.00

-

3+

€394.20

10.00%

5+

€372.30

15.00%

10+

€350.40

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Shape
Square
Type
RALON
Impregnation material
PTFE/lubricant
Width
16 mm
Height
16 mm
pH range
from 5 to 11