ERIKS

ERIKS Stuffing Box Packing Hamar Ralon 6m/box 25x25 (mm)

  • ERIKS:10034071
Image 1
Packing braided from Ramie fiber with PTFE impregnation

Main areas of application:
Pumps, Agitators and Mixers. Suitable for: Paper and pulp, shipping industry, sewage plants and water treatment industries

Characteristics:
- Universal packing for low temperatures
- Cost effective
- Packing is protected against rotting
- Excellent at sealing fluids which contain solid substances
- Shaft hardness of HRC 45 is recommended

This packing is certified by Fraunhofer-Institute for Process Engineering and Packaging ,Germany, as suitable for use in food processing machinery according to FDA US 21 CFR 170.3 (i) and to article 3 of EU directive 1935/2004.

Parameters:
- Pumps : 40 bar – 12.5 m/s
- Plungers: 400 bar – 2 m/s.
Save to list

€727.50/ pieceexcl. VAT

€880.28incl. VAT

Sold per: 6Min. order: 6

5 In stock - Estimated delivery date 07/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Shape
Square
Impregnation material
PTFE/lubricant
Width
25 mm
Height
25 mm
pH range
from 1 to 13