ERIKS

ERIKS Stuffing Box Packing Hamar Ralon 30.8m/box 5x5 (mm)

  • ERIKS:11180138
Image 1
Packing braided from Ramie fiber with PTFE impregnation

Main areas of application:
Pumps, Agitators and Mixers. Suitable for: Paper and pulp, shipping industry, sewage plants and water treatment industries

Characteristics:
- Universal packing for low temperatures
- Cost effective
- Packing is protected against rotting
- Excellent at sealing fluids which contain solid substances
- Shaft hardness of HRC 45 is recommended

This packing is certified by Fraunhofer-Institute for Process Engineering and Packaging ,Germany, as suitable for use in food processing machinery according to FDA US 21 CFR 170.3 (i) and to article 3 of EU directive 1935/2004.

Parameters:
- Pumps : 40 bar – 12.5 m/s
- Plungers: 400 bar – 2 m/s.
Save to list

€4.16/ meterexcl. VAT

€5.03incl. VAT

Sold per: 30.8Min. order: 30.8

Estimated delivery date - 30/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.19

-

92.4+

€4.67

10.00%

154+

€4.41

15.00%

308+

€4.15

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Shape
Square
Type
RALON
Impregnation material
PTFE/lubricant
Width
5 mm
Height
5 mm
pH range
from 5 to 11