

€3,037.00/ pieceexcl. VAT
€3,674.77incl. VAT
1 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Shape | Square |
Type | ERI-GRAPHITE II |
Impregnation material | Graphite |
Width | 16 mm |
Height | 16 mm |
pH range | from 0 to 14 |