

€2,031.00/ pieceexcl. VAT
€2,457.51incl. VAT
0.896 In stock - Estimated delivery date 21/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Shape | Square |
Type | ERI-GRAPHITE II |
Impregnation material | Graphite |
Width | 8 mm |
Height | 8 mm |
pH range | from 0 to 14 |