ERIKS

ERIKS Stuffing Box Packing Hamar 633 16.1m/box 6x6 (mm)

  • ERIKS:12427028
Image 1
Packing braided out of a pure PTFE yarn with an additional PTFE impregnation and lubricant.
Main areas of application: Pumps, Mixers and Agitators
Characteristics:
- Very dense but soft and pliable structure that ensures optimal sealing
- Very low friction due to excellent lubrication
- No risk of color contamination
- Easy and safe to assemble and disassemble
- This packing is certified by Fraunhofer-Institute for Process Engineering and Packaging ,Germany, as suitable for use in food processing machinery according to FDA US 21 CFR 170.3 (i) and to article 3 of EU directive 1935/2004.
Suitable for: General service packing, Power stations, chemical, paper and pulp industry
Parameters:
- Pumps: 15 bar – 8 m/s
Save to list

€430.50/ pieceexcl. VAT

€520.91incl. VAT

Estimated delivery date - 30/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€430.50

-

3+

€387.45

10.00%

5+

€365.93

15.00%

10+

€344.40

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Shape
Square
Type
633
Width
6 mm
Height
6 mm
pH range
from 0 to 14