Straight bushing, SBC Series, Sinterbronze Outer sheath, 50 mm Shaft Dia., 60 mm Outside Dia., 35 mm WD

  • ERIKS:12441305
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€26.36/ pieceexcl. VAT

€31.90incl. VAT

Estimated delivery date - 23/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€26.36

-

10+

€22.31

15.39%

25+

€19.86

24.68%

50+

€18.24

30.81%

100+

€17.03

35.39%

250+

€16.23

38.45%

500+

€15.42

41.51%

1000+

€15.01

43.06%

2500+

€14.61

44.58%

5000+

€14.18

46.20%

10000+

€13.78

47.75%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 050/060 X 035
Shaft diameter
50 mm
Outer Diameter
60 mm
Width
35 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
50 mm
D
60 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance