
€29.74/ pieceexcl. VAT
€35.99incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €29.74 | - |
10+ | €25.16 | 15.40% |
25+ | €22.42 | 24.60% |
50+ | €20.60 | 30.73% |
100+ | €19.22 | 35.37% |
250+ | €18.29 | 38.50% |
500+ | €17.39 | 41.53% |
1000+ | €16.94 | 43.04% |
2500+ | €16.46 | 44.63% |
5000+ | €16.01 | 46.17% |
10000+ | €15.56 | 47.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBC |
Manufacturer ID | SBC 045/055 X 045 |
Shaft diameter | 45 mm |
Outer Diameter | 55 mm |
Width | 45 mm |
With collar | No |
Operating temperature | from -10 to 90 °C |
d | 45 mm |
D | 55 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |