Straight bushing, SBC Series, Sinterbronze Outer sheath, 40 mm Shaft Dia., 50 mm Outside Dia., 50 mm WD

  • ERIKS:12441272
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€29.74/ pieceexcl. VAT

€35.99incl. VAT

121 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€29.74

-

10+

€25.16

15.40%

25+

€22.42

24.60%

50+

€20.60

30.73%

100+

€19.22

35.37%

250+

€18.29

38.50%

500+

€17.39

41.53%

1000+

€16.94

43.04%

2500+

€16.46

44.63%

5000+

€16.01

46.17%

10000+

€15.56

47.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 040/050 X 050
Shaft diameter
40 mm
Outer Diameter
50 mm
Width
50 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
40 mm
D
50 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance