Straight bushing, SBC Series, Sinterbronze Outer sheath, 40 mm Shaft Dia., 50 mm Outside Dia., 40 mm WD

  • ERIKS:12441270
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€24.73/ pieceexcl. VAT

€29.92incl. VAT

Estimated delivery date - 23/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€24.73

-

10+

€20.93

15.37%

25+

€18.62

24.70%

50+

€17.10

30.85%

100+

€15.96

35.46%

250+

€15.20

38.53%

500+

€14.44

41.61%

1000+

€14.06

43.14%

2500+

€13.68

44.68%

5000+

€13.30

46.22%

10000+

€12.92

47.75%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 040/050 X 040
Shaft diameter
40 mm
Outer Diameter
50 mm
Width
40 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
40 mm
D
50 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance