Straight bushing, SBC Series, Sinterbronze Outer sheath, 35 mm Shaft Dia., 45 mm Outside Dia., 40 mm WD

  • ERIKS:12441242
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€22.21/ pieceexcl. VAT

€26.87incl. VAT

Estimated delivery date - 23/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€22.21

-

10+

€18.79

15.40%

25+

€16.75

24.59%

50+

€15.39

30.71%

100+

€14.35

35.41%

250+

€13.68

38.41%

500+

€13.00

41.49%

1000+

€12.64

43.11%

2500+

€12.30

44.61%

5000+

€11.97

46.11%

10000+

€11.62

47.69%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 035/045 X 040
Shaft diameter
35 mm
Outer Diameter
45 mm
Width
40 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
35 mm
D
45 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance