
€11.76/ pieceexcl. VAT
€14.23incl. VAT
10 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.76 | - |
10+ | €9.96 | 15.35% |
25+ | €8.86 | 24.64% |
50+ | €8.15 | 30.69% |
100+ | €7.60 | 35.38% |
250+ | €7.25 | 38.37% |
500+ | €6.89 | 41.44% |
1000+ | €6.70 | 43.05% |
2500+ | €6.51 | 44.67% |
5000+ | €6.35 | 46.04% |
10000+ | €6.16 | 47.66% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBC |
Manufacturer ID | SBC 020/028 X 040 |
Shaft diameter | 20 mm |
Outer Diameter | 28 mm |
Width | 40 mm |
With collar | No |
Operating temperature | from -10 to 90 °C |
d | 20 mm |
D | 28 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |