
€7.63/ pieceexcl. VAT
€9.23incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.63 | - |
10+ | €6.46 | 15.32% |
25+ | €5.75 | 24.66% |
50+ | €5.27 | 30.88% |
100+ | €4.92 | 35.49% |
250+ | €4.70 | 38.36% |
500+ | €4.47 | 41.47% |
1000+ | €4.35 | 42.96% |
2500+ | €4.23 | 44.58% |
5000+ | €4.11 | 46.08% |
10000+ | €3.99 | 47.70% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBC |
Manufacturer ID | SBC 020/026 X 030 |
Shaft diameter | 20 mm |
Outer Diameter | 26 mm |
Width | 30 mm |
With collar | No |
Operating temperature | from -10 to 90 °C |
d | 20 mm |
D | 26 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |