Straight bushing, SBC Series, Sinterbronze Outer sheath, 20 mm Shaft Dia., 26 mm Outside Dia., 20 mm WD

  • ERIKS:12441091
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€5.94/ pieceexcl. VAT

€7.19incl. VAT

239 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.94

-

10+

€5.02

15.52%

25+

€4.47

24.80%

50+

€4.11

30.72%

100+

€3.83

35.52%

250+

€3.66

38.40%

500+

€3.47

41.60%

1000+

€3.37

43.20%

2500+

€3.28

44.80%

5000+

€3.18

46.40%

10000+

€3.12

47.52%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 020/026 X 020
Shaft diameter
20 mm
Outer Diameter
26 mm
Width
20 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
20 mm
D
26 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance