
€6.70/ pieceexcl. VAT
€8.11incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.70 | - |
10+ | €5.68 | 15.18% |
25+ | €5.06 | 24.40% |
50+ | €4.64 | 30.78% |
100+ | €4.32 | 35.46% |
250+ | €4.13 | 38.30% |
500+ | €3.92 | 41.42% |
1000+ | €3.83 | 42.84% |
2500+ | €3.71 | 44.68% |
5000+ | €3.61 | 46.10% |
10000+ | €3.52 | 47.52% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBC |
Manufacturer ID | SBC 020/025 X 030 |
Shaft diameter | 20 mm |
Outer Diameter | 25 mm |
Width | 30 mm |
With collar | No |
Operating temperature | from -10 to 90 °C |
d | 20 mm |
D | 25 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |