Straight bushing, SBC Series, Sinterbronze Outer sheath, 20 mm Shaft Dia., 25 mm Outside Dia., 15 mm WD

  • ERIKS:12441082
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€4.18/ pieceexcl. VAT

€5.06incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.18

-

10+

€3.54

15.23%

25+

€3.16

24.32%

50+

€2.90

30.68%

100+

€2.71

35.23%

250+

€2.57

38.64%

500+

€2.45

41.36%

1000+

€2.38

43.18%

2500+

€2.33

44.32%

5000+

€2.26

45.91%

10000+

€2.19

47.73%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 020/025 X 015
Shaft diameter
20 mm
Outer Diameter
25 mm
Width
15 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
20 mm
D
25 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance