
€8.10/ pieceexcl. VAT
€9.80incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.10 | - |
10+ | €6.87 | 15.24% |
25+ | €6.11 | 24.62% |
50+ | €5.61 | 30.83% |
100+ | €5.25 | 35.17% |
250+ | €4.99 | 38.45% |
500+ | €4.75 | 41.38% |
1000+ | €4.61 | 43.14% |
2500+ | €4.49 | 44.55% |
5000+ | €4.37 | 46.07% |
10000+ | €4.26 | 47.48% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBC |
Manufacturer ID | SBC 018/025 X 030 |
Shaft diameter | 18 mm |
Outer Diameter | 25 mm |
Width | 30 mm |
With collar | No |
Operating temperature | from -10 to 90 °C |
d | 18 mm |
D | 25 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |