Straight bushing, SBC Series, Sinterbronze Outer sheath, 18 mm Shaft Dia., 25 mm Outside Dia., 20 mm WD

  • ERIKS:12441068
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€6.25/ pieceexcl. VAT

€7.56incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.25

-

10+

€5.27

15.65%

25+

€4.70

24.77%

50+

€4.32

30.85%

100+

€4.04

35.41%

250+

€3.85

38.45%

500+

€3.66

41.49%

1000+

€3.54

43.31%

2500+

€3.45

44.83%

5000+

€3.35

46.35%

10000+

€3.26

47.87%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 018/025 X 020
Shaft diameter
18 mm
Outer Diameter
25 mm
Width
20 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
18 mm
D
25 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance